
- Spherical Roller Bearing Insert
- 4 in Inner Diameter
- 7.085 in Outer Diameter
- Single Setscrew Collar Locking Device
Overall Width | 2 3/4 in |
I.D. | 4 in |
Collar O.D. | 5 5/8 in |
Bore Dia. [Max] | 4 in |
Inner Ring Hub Diameter | 4.561 in |
Locking Device | Single Setscrew Locking Collar |
O.D. | 7.085 in |
Locking Collar Width | 31/32 in |
Bore Dia. [Min] | 1 in |
Length Through Bore | 5.0625 in |
Bearing Type | Spherical Roller Bearing |
Housing Fillet Radius | 0.125 in |
Weight | 23.64 LB |
EAN or UPC | 793699980592 |
