- Spherical Roller Bearing Insert
- 3 3/16 in Inner Diameter
- 5.904 in Outer Diameter
- Single Setscrew Collar Locking Device
| O.D. | 5.904 in |
| Overall Width | 2.313 in |
| Length Through Bore | 4.375 in |
| I.D. | 3 3/16 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 4 29/32 in |
| Locking Collar Width | 27/32 in |
| Bore Dia. [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Fillet Radius | 0.125 in |
| Bore Dia. [Min] | 1 in |
| Inner Ring Hub Diameter | 3.975 in |
| Weight | 14.42 LB |
| EAN or UPC | 793699983838 |

