- Spherical Roller Bearing Insert
- 2 3/4 in Inner Diameter
- 5.117 in Outer Diameter
- Single Setscrew Collar Locking Device
| O.D. | 5.117 in |
| Overall Width | 2 1/8 in |
| Length Through Bore | 4 in |
| Locking Collar Width | 13/16 in |
| I.D. | 2 3/4 in |
| Inner Ring Hub Diameter | 3.37 in |
| Collar O.D. | 4 1/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Housing Fillet Radius | 0.08 in |
| Weight | 10.0 LB |
| EAN or UPC | 793699983807 |

