- Spherical Roller Bearing Insert
- 2 in Inner Diameter
- 3.543 in Outer Diameter
- Single Setscrew Collar Locking Device
| Bore Dia. [Max] | 4 in |
| Length Through Bore | 3.125 in |
| Inner Ring Hub Diameter | 2.307 in |
| Locking Device | Single Setscrew Locking Collar |
| Housing Fillet Radius | 0.08 in |
| I.D. | 2 in |
| O.D. | 3.543 in |
| Locking Collar Width | 5/8 in |
| Bore Dia. [Min] | 1 in |
| Collar O.D. | 2 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 1.526 in |
| Weight | 3.55 LB |
| EAN or UPC | 793699983739 |

