- Spherical Roller Bearing Insert
- 1 1/2 in Inner Diameter
- 2.834 in Outer Diameter
- Single Setscrew Collar Locking Device
| Housing Fillet Radius | 0.06 in |
| O.D. | 2.834 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.875 in |
| Collar O.D. | 2 5/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Inner Ring Hub Diameter | 1.745 in |
| I.D. | 1 1/2 in |
| Bore Dia. [Min] | 1 in |
| Overall Width | 1.31 in |
| Bore Dia. [Max] | 4 in |
| Locking Collar Width | 5/8 in |
| Weight | 2.21 LB |
| EAN or UPC | 793699983685 |

