- Spherical Roller Bearing Insert
- 1 1/4 in Inner Diameter
- 2.625 in Outer Diameter
- Single Setscrew Collar Locking Device
| Bore Dia. [Max] | 4 in |
| Overall Width | 1.312 in |
| Locking Collar Width | 1/2 in |
| O.D. | 2.625 in |
| Collar O.D. | 1 31/32 in |
| Inner Ring Hub Diameter | 1.532 in |
| I.D. | 1 1/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Housing Fillet Radius | 0.06 in |
| Length Through Bore | 2.6875 in |
| Weight | 1.83 LB |
| EAN or UPC | 793699983623 |

