- Spherical Roller Bearing Insert
- 1 in Inner Diameter
- 2.375 in Outer Diameter
- Single Setscrew Collar Locking Device
| Overall Width | 1.188 in |
| Housing Fillet Radius | 0.05 in |
| Inner Ring Hub Diameter | 1.307 in |
| Collar O.D. | 1 3/4 in |
| Locking Collar Width | 1/2 in |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| Length Through Bore | 2.5625 in |
| I.D. | 1 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 2.375 in |
| Weight | 2.0 LB |
| EAN or UPC | 793699983654 |

