- 3 7/16" ID x 150 mm OD x 2 5/16" Outer Ring Width
- Double Sealed (Labyrinth)
- Spring Locking Collar
- Regreasable
- Steel
features
- Self-aligning
- Two spring locking collars
| O.D. | 150 mm |
| Bearing Type | Spherical Roller Bearing |
| Enclosure | Double Sealed |
| Length Through Bore | 5.3125 in |
| Overall Width | 5 5/16 in |
| I.D. | 3 7/16 in |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Outer Ring Width | 2 5/16 in |
| Material | Steel |
| Seal Type | Labyrinth Seals |
| Locking Device | Spring Locking Collar |
| Weight | 15.68 LB |
| EAN or UPC | 662327010201 |

