- ANSI Roller Chain
- 6000 Chain Number
- Single Strand
- 3/4 in Chain Pitch
- Steel Material
| Chain Pitch | 0.75 in |
| Chain No. | 6000 |
| No. of Strands Across | 1 |
| Overall Width | 50 in |
| Link Plates Height | 0.71 in |
| Pin Diameter | 0.234 in |
| Chain Type | Coupling |
| Package Type | 50 Foot Reel |
| Link Plates Thickness | 0.09 in |
| Performance | Standard Performance |
| Material | Steel |
| Construction | Riveted |
| Weight | 1.0 LB |
| EAN or UPC | 662327003579 |

