- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M120 Thread
- 12 Threads per Inch
| Slot Width [Min] | 0.485 in |
| Face Diameter | 5.688 in |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 120 mm |
| Thread Size | M120 |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.006 in |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| O.D. | 6.125 in |
| Threads per Inch | 12 |
| Mating Lockwasher | W24 |
| Thread Pitch | N/A |
| Locknut Series | AN Series |
| Thickness | 0.8125 in |
| Weight | 2.55 LB |
| EAN or UPC | 662327001698 |

