- Spherical Roller Bearing Insert
- 3.74 in Inner Diameter
- 7.086 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| I.D. | 3.74 in |
| Bore Dia. [Max] | 3 3/4 in |
| Outer Ring Width | 1.152 in |
| RPM [Max] | 2200 rpm |
| Overall Width | 2.677 in |
| Housing Fillet Radius | 0.125 in |
| Locking Device | Direct Shaft Mounted |
| Length Through Bore | 2.677 in |
| O.D. | 7.086 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Weight | 16.37 LB |
| EAN or UPC | 662327004835 |

