- Spherical Roller Bearing Insert
- 2.361 in Inner Diameter
- 4.33 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 4.33 in |
| Bore Dia. [Max] | 3 3/4 in |
| Enclosure | Unsealed |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 1.75 in |
| Cage Material | Standard |
| I.D. | 2.361 in |
| Bore Dia. [Min] | 1 in |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Radial Internal Clearance | Normal |
| Bearing Type | Spherical Roller Bearing |
| Ring Modification | None |
| Housing Fillet Radius | 0.078 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 1 3/4 in |
| Outer Ring Width | 0.763 in |
| Shaft Fillet Radius [Max] | 0.062 in |
| Dynamic Load Rating | 31400 lbf |
| Locking Device | Direct Shaft Mounted |
| Housing Fillet Radius [Max] | 0.078 in |
| Static Load Rating [Max] | 53500 lbf |
| Weight | 0.889 LB |
| EAN or UPC | 662327004804 |

