- Spherical Roller Bearing Insert
- 3 in Inner Diameter
- 5.904 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Single row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Bore Dia. [Min] | 1 in |
| O.D. | 5.904 in |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 3 in |
| Housing Fillet Radius | 0.125 in |
| Overall Width | 1.109 in |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Max] | 3 3/8 in |
| RPM [Max] | 2650 rpm |
| Outer Ring Width | 0.925 in |
| Length Through Bore | 1.236 in |
| Weight | 5.02 LB |
| EAN or UPC | 662327004743 |

