- Spherical Roller Bearing Insert
- 1.968 in Inner Diameter
- 3.937 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.062 in |
| O.D. | 3.937 in |
| Static Load Rating [Max] | 42500 lbf |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 4200 rpm |
| Origin | Spherical Radial |
| Length Through Bore | 1.656 in |
| Outer Ring Width | 0.624 in |
| Overall Width | 1.656 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Bore Type | Round Bore |
| Cage Material | Standard |
| Locking Device | Direct Shaft Mounted |
| Dynamic Load Rating | 29300 lbf |
| I.D. | 1.968 in |
| Housing Fillet Radius | 0.062 in |
| Bore Dia. [Max] | 3 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Fillet Radius [Max] | 0.093 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Weight | 11.287 LB |
| EAN or UPC | 662327004668 |

