- Spherical Roller Bearing Insert
- 2.952 in Inner Diameter
- 5.117 in Outer Diameter
- Direct Shaft Mounted Locking Device
features
- Double row
- Adjustable
- Self-aligning
- Deep coined retainer
- Double contoured roller pocket
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.078 in |
| Overall Width | 2 1/8 in |
| Dynamic Load Rating | 41800 lbf |
| Length Through Bore | 2.15 in |
| I.D. | 2.952 in |
| Outer Ring Width | 0.928 in |
| Bore Dia. [Max] | 3 3/4 in |
| Locking Device | Direct Shaft Mounted |
| Bore Dia. [Min] | 1 in |
| Static Load Rating [Max] | 71500 lbf |
| RPM [Max] | 3100 rpm |
| Static Load Rating | 71500 lbf |
| O.D. | 5.117 in |
| Weight | 6.185 LB |
| EAN or UPC | 662327004552 |

