- 962/462 Cast Pintle Chain
- 1.634" Pitch
| Rated Working Load | 1500 lbs |
| Material | Cast Iron |
| Pin Material | Steel |
| Pin Diameter | 0.44 in |
| Roller Width | N/A |
| Chain Construction | Cast Pintle Chain |
| Thickness | 0.88 in |
| Chain Series | 962/462 |
| Chain Pitch | 1.634 in |
| Pin Overall Length | 2.56 in |
| Link Plates Thickness | N/A |
| Type | N/A |
| Roller Dia. | N/A |
| Package Type | 10 Foot Box |
| Weight | 18.355 LB |
| EAN or UPC | 698210028107 |

