- 955/455 Cast Pintle Chain
- 1.63" Pitch
| Roller Width | N/A |
| Chain Series | 955/455 |
| Pin Overall Length | 2 1/4 in |
| Link Plates Thickness | N/A |
| Rated Working Load | 1060 lbs |
| Pin Diameter | 0.38 in |
| Package Type | 10 Foot Box |
| Chain Construction | Cast Pintle Chain |
| Type | N/A |
| Material | Cast Iron |
| Pin Material | Steel |
| Roller Dia. | N/A |
| Thickness | 0.84 in |
| Chain Pitch | 1.63 in |
| Weight | 1.899 LB |
| EAN or UPC | 698210027315 |

