- #80 Chain
- 5 Strands
- 1" Pitch
- Cottered
- Carbon Steel Material
| Roller Dia. | 5/8 in |
| Chain Pitch | 1 in |
| Pin Overall Length | 6 5/64 in |
| Chain Type | ANSI |
| Pin Diameter | 0.312 in |
| Link Plates Thickness | 1/8 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Duty | Standard-Duty |
| No. of Strands Across | 5 |
| Side Bow | No |
| Chain Construction | Cottered |
| Roller Width | 5/8 in |
| Chain No. | 80 |
| Pin Material | Carbon Steel |
| Link Plates Height | 61/64 in |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Weight | 8.21 LB |
| EAN or UPC | 662327133917 |

