- #80 Chain
- 2 Strands
- 1" Pitch
- Riveted
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Chain No. | 80 |
| Roller Width | 5/8 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Link Plates Height | 0.91 in |
| Pin Diameter | 0.312 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Chain Pitch | 1 in |
| No. of Strands Across | 2 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 1/8 in |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.313 in |
| Pin Overall Length | 2 1/2 in |
| Duty | Standard-Duty |
| Weight | 4.107 LB |

