Skip to content Skip to navigation menu
Link-Belt80 2SU CONN LK

80 2SU CONN LK

Double Strand ANSI Heavy Series Link
Item #102173270
  • #80
  • 2 Strand
  • Spring Clip Connecting Link
  • 1" Pitch
Link-Belt80 2SU CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #80
  • 2 Strand
  • Spring Clip Connecting Link
  • 1" Pitch

features

  • Has higher yield strength than ANSI standard and will withstand greater shock loads
  • Used where space and weight limitations prohibit use of larger sizes
  • Have the link plate thickness equal to next larger ANSI chain
No. of Strands Across 2
Pin Material Carbon Steel
Chain Type ANSI
Duty Heavy Series
Link Plates Height 0.91 in
Chain No. 80
Pin Length (Lr) 1.3 in
Link Plates Thickness 0.13 in
Pin Length (Lc) 1.21 in
Roller Dia. 5/8 in
Pin Diameter 0.313 in
Material Carbon Steel
Chain Construction Part (CL, Ol, RL)
Chain Pitch 1 in
Chain Series 80, 80-2, 80-3, 80-4, 80-6, 80-8
Link Type Spring Clip
Roller Width 0.63 in
Type Connecting (Master) Link
Pin Overall Length 2.51 in
Weight 0.273 LB
EAN or UPC 662327133313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison