- #60 Chain
- 1 Strand
- 0.75" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| Roller Dia. | 0.469 in |
| Chain Construction | Riveted |
| Roller Width | 3/4 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 1/8 in |
| Duty | Standard-Duty |
| Link Plates Height | 7/8 in |
| Pin Diameter | 0.234 in |
| Chain Pitch | 0.75 in |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Pin Material | Austenitic Stainless Steel |
| Pin Overall Length | 1 in |
| Material | Stainless Steel |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Side Bow | No |
| Pins & Rollers | Standard |
| Weight | 0.984 LB |
| EAN or UPC | 662327600518 |

