- #60 Side Bow Chain
- 1 Strand
- 0.75" Pitch
- Riveted
- Carbon Steel Material
applications
- Ideal for use on curved conveyors or to transmit power under misaligned sprocket conditions
features
- Extra clearance chain with ability to flex and twist
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Side Bow | No |
| Link Plates Height | 0.7 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Width | 1/2 in |
| Roller Dia. | 0.469 in |
| Duty | Standard-Duty |
| Pin Diameter | 0.2 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.54 in |
| Chain Pitch | 0.75 in |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Chain No. | 60 |
| Link Plates Thickness | 0.09 in |
| Weight | 1.0 LB |

