- 60 Chain
- Straight - Both Sides
- 1 Hole
- Roller Link
- Riveted Construction
| Type | Roller Link |
| Part Type | M1 |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 0.71875 in |
| Attachment | Straight - Both Sides |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| No. of Holes | 1 |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Hole Dia. | 0.203125 in |
| Weight | 0.091 LB |
| EAN or UPC | 662327131784 |

