- #60 Chain
- 1 Strand
- 3/4" Pitch
- Riveted
- Carbon Steel Material
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Chain Type | ANSI |
| Material | Carbon Steel |
| Package Type | 100 Foot Reel |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Pitch | 0.75 in |
| Self-Lubricating | No |
| Pin Overall Length | 1 in |
| Chain Construction | Riveted |
| Roller Dia. | 0.469 in |
| Pin Diameter | 0.234 in |
| Chain No. | 60 |
| Duty | Heavy Series |
| Pin Material | Carbon Steel |
| Roller Width | 1/2 in |
| Link Plates Height | 11/16 in |
| Side Bow | No |
| Link Plates Thickness | 1/8 in |
| Weight | 1.222 LB |
| EAN or UPC | 662327131609 |

