Skip to content Skip to navigation menu
Multiple Strand Cottered ANSI Roller Chain

60 3COTT

Multiple Strand Cottered ANSI Roller Chain
Item #102170487
  • #60 Chain
  • 3 Strands
  • 0.75" Pitch
  • Cottered
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Multiple Strand Cottered ANSI Roller Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60 Chain
  • 3 Strands
  • 0.75" Pitch
  • Cottered
  • Carbon Steel Material
Side Bow No
Link Plates Thickness 0.094 in
Pin Diameter 0.234 in
Chain Type ANSI
Chain Pitch 0.75 in
Chain No. 60
No. of Strands Across 3
Pin Material Carbon Steel
Pins & Rollers Standard
Link Plates Height 45/64 in
Pin Overall Length 2 57/64 in
Material Carbon Steel
Chain Construction Cottered
Duty Standard-Duty
Self-Lubricating No
Package Type 10 Foot Box
Roller Width 3/4 in
Roller Dia. 0.469 in
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Weight 2.933 LB
EAN or UPC 662327132392
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison