- 50 Chain
- 2 Strands
- Bent - Both Sides
- 1 Hole
- Connecting (Master) Link
| Chain No. | 50 |
| Material | Carbon Steel |
| Part Type | K1 |
| Chain Construction | N/A |
| Hole Dia. | 0.203125 in |
| Chain Pitch | 0.625 in |
| Attachment | Bent - Both Sides |
| No. of Holes | 1 |
| No. of Strands Across | 2 |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Type | Connecting (Master) Link |
| Weight | 0.08 LB |

