- #41
- 1 Strand
- Cotter Pin Offset Link
- 1/2" Pitch
| Link Plates Thickness | 0.05 in |
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| Pin Diameter | 0.141 in |
| Pin Overall Length | 0.59 in |
| Pin Length (Lc) | 0.27 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Roller Dia. | 0.306 in |
| Pin Length (Lr) | 0.32 in |
| Pin Material | Carbon Steel |
| Chain Series | 41, 41-2 |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Chain Pitch | 0.5 in |
| Link Plates Height | 0.38 in |
| Chain No. | 41 |
| Roller Width | 1/4 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.013 LB |
| EAN or UPC | 662327130251 |

