- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| Chain No. | 40 |
| Roller Width | 5/16 in |
| Side Bow | No |
| Self-Lubricating | No |
| Link Plates Height | 15/32 in |
| Pin Diameter | 0.156 in |
| Pin Overall Length | 21/32 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Pin Material | Austenitic Stainless Steel |
| Roller Dia. | 0.312 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Material | Stainless Steel |
| Link Plates Thickness | 1/16 in |
| Weight | 0.391 LB |
| EAN or UPC | 662327483906 |

