- 40 Chain
- Straight - Both Sides
- 1 Hole
- Roller Link
- Riveted Construction
| No. of Holes | 1 |
| Chain Construction | Riveted |
| Hole Dia. | 0.140625 in |
| Type | Roller Link |
| Part Type | M1 |
| Material | Carbon Steel |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Attachment | Straight - Both Sides |
| Hole Height from Center of Roller or Pin | 0.5 in |
| Weight | 0.026 LB |

