Skip to content Skip to navigation menu
Link-Belt40 2RIV50FT

40 2RIV50FT

Steel 0.5 in Chain Pitch Roller Chain
Item #102141748
  • 0.5 in Chain Pitch
  • Steel Material
  • 0.156 in Pin Diameter
  • 1.27 Overall Width
Link-Belt40 2RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Chain Pitch
  • Steel Material
  • 0.156 in Pin Diameter
  • 1.27 Overall Width

description

  • R402R50REB Standard-Approved Performance Roller Chains
Material Steel
Weight 0.817 LB
EAN or UPC 662327130145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison