- Ball Bearing Insert
- 2 3/16 in Inner Diameter
- 3.937 in Outer Diameter
- Standard-Duty
| Bore Dia. [Min] | 1 3/16 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.3125 in |
| Inner Ring Hub Diameter | 2.749 in |
| Outer Ring Width | 1 5/16 in |
| Series | 200 |
| RPM [Max] | 500 rpm |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Seal Type | Triple Lip Seals |
| Duty | Standard-Duty |
| I.D. | 2 3/16 in |
| Shape | Round |
| Bore Dia. [Max] | 2 3/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 9800 lbf |
| O.D. | 3.937 in |
| Weight | 2.1 LB |
| EAN or UPC | 662327200923 |

