Skip to content Skip to navigation menu
Link-Belt35M1ROLLER LK

35M1ROLLER LK

M1 Roller Link
Item #103833129
  • 35 Chain
  • Straight - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Link-Belt35M1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Chain
  • Straight - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
No. of Strands Across 1
Part Type M1
Material Carbon Steel
Hole Height from Center of Roller or Pin 0.375 in
Type Roller Link
Chain Construction Riveted
Chain No. 35
Hole Dia. 0.109375 in
Attachment Straight - Both Sides
Chain Pitch 0.375 in
No. of Holes 1
Weight 0.01 LB
EAN or UPC 662327129644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison