- #35 Chain
- 5 Strands
- 0.375" Pitch
- Riveted
- Carbon Steel Material
| Chain Series | 35, 35-2, 35-3, 35-4 |
| No. of Strands Across | 5 |
| Pin Diameter | 0.141 in |
| Pins & Rollers | Standard |
| Roller Dia. | 0.2 in |
| Side Bow | No |
| Chain No. | 35 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Roller Width | 3/16 in |
| Pin Overall Length | 2 5/64 in |
| Link Plates Height | 23/64 in |
| Chain Construction | Riveted |
| Link Plates Thickness | 3/64 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.375 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Weight | 0.23 LB |
| EAN or UPC | 662327129880 |

