- Carbon Graphite Bearing Type
- Pillow Block
- 3 15/16 in Shaft Diameter
features
- Cast iron housing
- Two-bolt base
- Alignable
- T3 carbon graphite bearing
| Shaft Dia. | 3.9375 in |
| Temperature Range [Max] | 700 °F |
| Bolt Hole Spacing - Width | N/A |
| Housing Height | 8 15/16 in |
| Bearing Type | Carbon Graphite |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Series | 3200 |
| Bearing Design | Non-Expansion |
| Base Length | 15 1/4 in |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Base Height | 1 13/16 in |
| Overall Width | 5 17/32 in |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Base Width | 4 3/8 in |
| End Type | Closed End |
| Bolt Holes | 2 |
| Housing Width | 4 15/16 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 11 7/8 in |
| Length Through Bore | 4.9375 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 1 7/8 in |
| Seal Type | Unsealed |
| Weight | 54.12 LB |
| EAN or UPC | 662327439361 |

