| Lubrication | Self Lubricating Sleeve |
| Center Line to Base Dimension [Min] | 3.75 in |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Oil Impregnated Sintered Bronze |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/8 in |
| Weight | 32.05 LB |
| Lubrication | Self Lubricating Sleeve |
| Center Line to Base Dimension [Min] | 3.75 in |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Oil Impregnated Sintered Bronze |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/8 in |
| Weight | 32.05 LB |