- Non-Expansion Oil Impregnated Sintered Bronze Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 2 13/16 in Overall Width
- 10 1/4 in Housing Length
| Shaft Dia. | 2.9375 in |
| Mounting Flange Width | 3/4 in |
| Length Through Bore | 3.3125 in |
| Bearing Standoff Distance | 1/8 in |
| Housing Length | 10 1/4 in |
| Housing Diameter | 6 3/8 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 200 °F |
| Mounting Pad Width | 7.75 in |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bore Range [Min] | 0.625 in |
| Bearing Type | Oil Impregnated Sintered Bronze |
| Bore Range [Max] | 3.4375 in |
| Overall Width | 2 13/16 in |
| Bolt Hole Spacing | 6 in |
| Lubricant Type | Self Lubricating Sleeve |
| Weight | 18.85 LB |
| EAN or UPC | 662327200299 |

