- Non-Expansion Oil Impregnated Sintered Bronze Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
features
- Cast iron housing
- Four-bolt mounting
- Alignable
- T1 sintered bronze bearing
- Short sleeve
| Bolt Circle Dia. | 7.955 in |
| Bolt Hole Spacing | 5 5/8 in |
| Flange Thickness | 0.9375 in |
| Shaft Dia. | 2.4375 in |
| Locking Device | No Locking Device |
| Bore Range [Max] | 3.4375 in |
| Bolt Size | 5/8 in |
| Bore Range [Min] | 0.625 in |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 2 5/8 in |
| Housing Length | 6 7/8 in |
| Housing Material | Cast Iron |
| Housing Height | 6 7/8 in |
| Seal Type | Unsealed |
| Special Features | Short Sleeve |
| Style | 4-Bolt Flange |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Temperature Range [Min] | 32 °F |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Length Through Bore | 2.25 in |
| Bearing Type | Oil Impregnated Sintered Bronze |
| End Type | Open End |
| Duty | Normal-Duty |
| Weight | 14.0 LB |
| EAN or UPC | 662327438685 |

