- Carbon Graphite Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 5/8 in Bolt Hole Spacing
features
- Cast iron housing
- Two-bolt base
- Alignable
- T3 carbon graphite bearing
| Size Code | 228 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 13/16 in |
| Bolt Holes | 2 |
| Housing Height | 4 5/16 in |
| Housing Width | 2 1/8 in |
| Bolt Hole Length | 7/8 in |
| Base Width | 2 in |
| Bolt Hole Spacing | 5 5/8 in |
| Locking Device | No Locking Device |
| Inch/Metric | Inch |
| Overall Width | 2 1/8 in |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 700 °F |
| Handle / Housing Material | Cast Iron |
| Base Length | 7 1/4 in |
| Lubrication | Self Lubricating Sleeve |
| Length Through Bore | 2.125 in |
| Series | 3200 |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Size | 1/2 in |
| Center of Bearing to End of Cover | 1 21/32 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing - Width | N/A |
| Bearing Type | Carbon Graphite |
| Seal Type | Unsealed |
| Shaft Dia. | 1.6875 in |
| Weight | 5.572 LB |
| EAN or UPC | 662327199807 |

