- Non-Expansion Carbon Graphite Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 2 9/16 in Overall Width
- 7 3/32 in Housing Length
features
- Four-bolt mounting
- Alignable
- T3 carbon graphite bearing
- Cast iron housing
| Flange Thickness | 5/8 in |
| Seal Type | Unsealed |
| Duty | Normal-Duty |
| Bore Range [Min] | 0.625 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 2.125 in |
| Housing Construction | 1 Piece |
| Bearing Standoff Distance | 5/32 in |
| Mounting Pad Width | 5.375 in |
| Bore Range [Max] | 3.4375 in |
| Locking Device | No Locking Device |
| Shaft Dia. | 1.6875 in |
| End Type | Open End |
| Housing Height | 5 3/8 in |
| Bolt Circle Dia. | 5.834 in |
| Housing Diameter | 4 1/4 in |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Bearing Type | Carbon Graphite |
| Temperature Range [Max] | 700 °F |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 4 1/8 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Mounting Flange Width | 5/8 in |
| Housing Length | 7 3/32 in |
| Overall Width | 2 9/16 in |
| Lubricant Type | Self Lubricating Sleeve |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Weight | 5.893 LB |
| EAN or UPC | 662327199784 |

