- Oil Impregnated Sintered Bronze Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
features
- Cast iron housing
- Two-bolt base
- Alignable
- T1 sintered bronze bearing
| Overall Width | 1 7/8 in |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Housing Height | 3 11/16 in |
| Series | 3200 |
| Base Height | 13/16 in |
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| Bearing Type | Oil Impregnated Sintered Bronze, Sintered Bronze Bearing |
| End Type | Open End |
| Bolt Hole Spacing - Width | N/A |
| Length Through Bore | 1.6875 in |
| Base Width | 1 7/8 in |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 4 15/16 in |
| Housing Width | 1 7/8 in |
| Bolt Holes | 2 |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Base Length | 6 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Unsealed |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 13/16 in |
| Shaft Dia. | 1.25 in |
| Weight | 4.37 LB |
| EAN or UPC | 662327437947 |

