- Non-Expansion Carbon Graphite Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/16 in Shaft Diameter
- 1 15/32 in Overall Width
- 5 19/32 in Housing Length
features
- Cast iron housing
- Two-bolt mounting
- Alignable
- T3 carbon graphite bearing
| End Type | Open End |
| Temperature Range [Max] | 700 °F |
| Flange Type | 2-Bolt Flange |
| Bearing Standoff Distance | 7/32 in |
| Bearing Design | Non-Expansion |
| Seal Type | Unsealed |
| Length Through Bore | 1.375 in |
| Locking Device | No Locking Device |
| Bearing Type | Carbon Graphite |
| Bore Range [Min] | 0.625 in |
| Bolt Circle Dia. | 4 19/32 in |
| Duty | Normal-Duty |
| Mounting Flange Width | 19/32 in |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 1 15/32 in |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch |
| Housing Diameter | 3 3/16 in |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 1.75 in |
| Bolt Hole Spacing | 4 19/32 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Height | N/A |
| Temperature Range [Min] | N/A |
| Lubricant Type | Self Lubricating Sleeve |
| Bolt Size | 7/16 in |
| Housing Length | 5 19/32 in |
| Flange Thickness | 19/32 in |
| Weight | 2.5 LB |
| EAN or UPC | 662327199418 |

