- Ball Bearing Insert
- Round Bore Type
- 1 15/16 in Inner Diameter
- 3.543 in Outer Diameter
- Standard-Duty
| Outer Ring Width | 1 3/16 in |
| Shape | Round |
| O.D. | 3.543 in |
| Length Through Bore | 1.1875 in |
| I.D. | 1 15/16 in |
| Series | 200 |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7920 lbf |
| RPM [Max] | 550 rpm |
| Seal Type | Triple Lip Seals |
| Bore Dia. [Max] | 2 3/16 in |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Inner Ring Hub Diameter | 2.475 in |
| Temperature Range [Max] | 225 °F |
| Weight | 1.57 LB |
| EAN or UPC | 662327404772 |

