- 4-Bolt Pillow Block
- Bronze Bushed
- 2 7/16" Shaft
- 2 1/8" Base to Center
- 8" Bolt Centers
features
- Cast steel housing
- Two-piece gibbed joint design
- Four-bolt base
- Bronze bearing
- Relubricatable
| Base Width | 4 in |
| Bolt Size | 5/8 in |
| Temperature Range [Max] | 300 °F |
| Bolt Hole Length | 1 in |
| Bearing Design | Non-Expansion |
| Series | 2-1400 |
| Bolt Hole Spacing - Width | 2 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Bolt Holes | 4 |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 5 in |
| Overall Width | 5 in |
| End Type | Open End |
| Bearing Type | Bronze Bushed |
| Housing Height | 4 3/16 in |
| Lubrication | Relubricatable |
| Base Height | 1 1/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 8 in |
| Seal Type | Unsealed |
| Housing Construction | 2 Piece |
| Housing Width | 5 in |
| Size Code | 440 |
| Base Length | 10 1/4 in |
| Housing Material | Cast Steel |
| Shaft Dia. | 2.4375 in |
| Weight | 18.939 LB |
| EAN or UPC | 662327187941 |

