Skip to content Skip to navigation menu
Link-Belt264 2COTT

264 2COTT

Steel 2.5 in Chain Pitch Roller Chain
Item #103807911
  • 2.5 in Chain Pitch
  • Steel Material
  • 0.88 in Pin Diameter
  • 3.692 Overall Width
Link-Belt264 2COTT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 in Chain Pitch
  • Steel Material
  • 0.88 in Pin Diameter
  • 3.692 Overall Width

description

  • R2642C10BX Standard-Approved Performance Roller Chains
Material Steel
Weight 23.634 LB
EAN or UPC 662327129422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison