- #25
- 1 Strand
- Spring Clip Connecting Link
- 1/4" Pitch
| Pin Diameter | 0.09 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Link Plates Height | 0.23 in |
| Pin Length (Lr) | 0.19 in |
| Chain Series | 25, 25-2 |
| Pin Length (Lc) | 0.15 in |
| Roller Dia. | 0.13 in |
| Pin Material | Carbon Steel |
| Chain No. | 25 |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Roller Width | 0.13 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Spring Clip |
| Link Plates Thickness | 0.03 in |
| Pin Overall Length | 0.34 in |
| Chain Pitch | 0.25 in |
| Weight | 0.005 LB |
| EAN or UPC | 662327129071 |

