- #25
- 1 Strand
- Cotter Pin Offset Link
- 1/4" Pitch
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.34 in |
| Pin Diameter | 0.09 in |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.03 in |
| Chain Type | ANSI |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 0.13 in |
| Chain No. | 25 |
| Link Plates Height | 0.23 in |
| Chain Pitch | 0.25 in |
| Type | Offset (Half) Link |
| Chain Series | 25, 25-2 |
| Material | Carbon Steel |
| Roller Dia. | 0.13 in |
| Duty | Standard-Duty |
| Weight | 0.006 LB |

