- #240 Chain
- 1 Strand
- 3" Pitch
- Riveted
- Carbon Steel Material
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Roller Dia. | 1 7/8 in |
| Chain Series | 240, 240-2, 240-3, 240-4, 240-6 |
| Roller Width | 1 7/8 in |
| Link Plates Thickness | 3/8 in |
| Chain Pitch | 3 in |
| Pin Overall Length | 3 23/32 in |
| No. of Strands Across | 1 |
| Side Bow | No |
| Self-Lubricating | No |
| Link Plates Height | 2 13/16 in |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Chain No. | 240 |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.938 in |
| Duty | Standard-Duty |
| Weight | 16.053 LB |
| EAN or UPC | 793699186833 |

