- Radial Bearing
- 140 mm ID x 250 mm OD x 88 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Cylindrical bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| Radial Internal Clearance | Normal |
| O.D. | 250 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 140 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Weight | 41.264 LB |

