- Radial Bearing
- 130 mm ID x 230 mm OD x 80 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| I.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 230 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 31.0 LB |
| EAN or UPC | 662327706173 |

