- Radial Bearing
- 130 mm ID x 230 mm OD x 80 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
features
- Tapered bore
- Roller riding retainers
- Self-aligning
- Extra high capacity
| O.D. | 230 mm |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| I.D. | 130 mm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Weight | 31.0 LB |

